The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
MS4120F1006/U
MFG Item Number
MS4120F1006/U
Series
S20 Fire and Smoke
Product Description
DC MOTOR DIRECT DAMPER ACTUATOR
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
15 s
Nominal Supply Voltage
120 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-130 °F
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS4120F1204/U
MFG Item Number
MS4120F1204/U
Series
S20 Fire and Smoke
Product Description
DC MOTOR DIRECT DAMPER ACTUATOR
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
15 s
Nominal Supply Voltage
120 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-130 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS4620F1005/U
MFG Item Number
MS4620F1005/U
Series
S20 Fire and Smoke
Product Description
SPRING RETURN DAMPER ACTUATOR 230V
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
15 s
Nominal Supply Voltage
240 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-130 °F
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS4620F1203/U
MFG Item Number
MS4620F1203/U
Series
S20 Fire and Smoke
Product Description
230V FATPA ACTUATOR
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
15 s
Nominal Supply Voltage
240 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-130 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS8120F1002/U
MFG Item Number
MS8120F1002/U
Series
S20 Fire and Smoke
Product Description
24V ACTUATOR W/OUT INTEGRAL
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
15 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-130 °F
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MS8120F1200/U
MFG Item Number
MS8120F1200/U
Series
S20 Fire and Smoke
Product Description
FAST ACTING 2 POS. ACT 24V
Specifications
Specifications
Control Signal
Two Position (On/Off)
Nominal Timing
15 s
Nominal Supply Voltage
24 VAC
Mounting
Direct Coupled
Shaft Size
Square 3/8-11/16 ", Round 3/8-1-1/16 "
NEMA Rating
NEMA 2
IP Rating
IP54
Temperature Range
-40-130 °F
Internal Aux Switches
2
Manual Operation
Manual Crank
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Dampers
Manufacturer
Honeywell
Product Series
S20 Fire and Smoke
Shopping Options
HVAC HVAC (Heating, Ventilation and Air Conditioning) is the technology and equipment responsible for regulating and maintaining the air temperature and quality of residential, commercial and industrial buildings.
HVAC systems use heating and air conditioning to keep indoor conditions at comfortable temperatures. Thermostats constantly monitor temperature and turn heaters, fans and air conditioners on or off depending on the requirements of the facility or room. Humidistats, hygrostats, and other air quality sensors also help with this task.
In addition to heating and cooling, ventilation exchanges or replaces air in an indoor space to promote high indoor air quality. Ventilation assists in temperature control, but also is responsible for removing moisture, odors, smoke, and dust from the environment. Ventilation is particularly important in many processing plants, to remove harmful gases from the air and to protect sensitive equipment.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved